Check Availability
  • MEDIQUE 

    Eye Wash, Liquid Solution, Bottle, 16.000 oz.

  • Item # 9X433
  • Mfr. Model # 21511
Eye Wash, Liquid Solution, Bottle, 16.000 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps refresh and cleanse tired and irritated eyes. Sterile irrigating solution flushes particles from eyes quickly.
Show More Close
 

Technical Specifications

Item # 9X433
Mfr. Model # 21511
UNSPSC #53131610
Shipping Weight 1.25 lbs
Country of Origin Canada *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Eye Wash
Form - First Aid and Wound Care Liquid Solution
Package Type - First Aid and Wound Care Bottle
Size - First Aid and Wound Care 16.000 oz.
Count - First Aid and Wound Care 1
Formula Purified Water 98.3%
Standards OSHA Regulation 29CFR151(c)
Item Eye/Skin Irrigation Solution
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms