Check Availability
  • MEDIQUE 

    Bio-Hand Cleaner, Gel, Box, Wrapped Packets, 0.060 oz.

  • Item # 5GTH2
  • Mfr. Model # 51173
Bio-Hand Cleaner, Gel, Box, Wrapped Packets, 0.060 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Instant hand sanitizer with a fresh scent helps kills germs.
Show More Close
 

Technical Specifications

Item # 5GTH2
Mfr. Model # 51173
UNSPSC #53131627
Shipping Weight 0.13 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Bio-Hand Cleaner
Form - First Aid and Wound Care Gel
Package Type - First Aid and Wound Care Box, Wrapped Packets
Size - First Aid and Wound Care 0.060 oz.
Count - First Aid and Wound Care 25
Formula Ethyl Alcohol 66.5%
Item Bio-Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

This item is restricted for international sale.

Alternate Search Terms