Check Availability
  • MEDI-FIRST 

    Trauma Dressing, Sterile, Gauze

  • Item # 3PWT2
  • Mfr. Model # 89801
Trauma Dressing, Sterile, Gauze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this multifunction Medi-First Trauma Dressing to dress and protect severe or deep wounds. Apply pressure to the absorbent nonstick compress pad to help stop bleeding, then use the stretch gauze to help keep the pad in-place. Compress pad won't stick to wounds, so it won't cause re-injury when removed. Can also be used as a sling to secure a splint.
Show More Close
 

Technical Specifications

Item # 3PWT2
Mfr. Model # 89801
UNSPSC #42311505
Shipping Weight 0.02 lbs
Country of Origin China *
Item Trauma Dressing
Sterile/Non-Sterile Sterile
Color White
Material Gauze
Waterproof No
Package Type Bulk
Width 5"
Length 9"
Includes Nonstick Compress Pad with Stretch Gauze
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms