Check Availability
  • MEDI-FIRST 

    Sinus and Allergy, Tablet, 100 x 1, Regular Strength, Acetaminophen

  • Item # 3NNR9
  • Mfr. Model # 81933
Sinus and Allergy, Tablet, 100 x 1, Regular Strength, Acetaminophen
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Relieves sinus pressure associated with allergies, headaches, and colds.
Show More Close
 

Technical Specifications

Item # 3NNR9
Mfr. Model # 81933
UNSPSC #51142001
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Sinus and Allergy
Medicinal Form Tablet
Medicinal Count 100 x 1
Package Type - First Aid and Wound Care Box, Wrapped Packets
Medicinal Strength Regular Strength
Medicinal Flavor Unflavored
Formula Acetaminophen 500mg, Phenylephrine HCl 5mg
Size Acetaminophen 500mg, Phenylephrine HCl 5mg
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms