Check Availability
  • MEDI-FIRST 

    Sinus and Allergy, Tablet, 100 x 1, Regular Strength, Phenylephrine

  • Item # 3NNR6
  • Mfr. Model # 80933
Sinus and Allergy, Tablet, 100 x 1, Regular Strength, Phenylephrine
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This non-drowsy formula quickly clears sinus pressure and nasal congestion.
Show More Close
 

Technical Specifications

Item # 3NNR6
Mfr. Model # 80933
UNSPSC #51151710
Shipping Weight 0.15 lbs
Country of Origin China *
Item Sinus and Allergy
Medicinal Form Tablet
Medicinal Count 100 x 1
Package Type - First Aid and Wound Care Box, Wrapped Packets
Medicinal Strength Regular Strength
Medicinal Flavor Unflavored
Formula Phenylephrine HCL
Size Acetaminophen 500mg, Phenylephrine HCl 5mg
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms