Check Availability
  • MEDI-FIRST 

    Hydrogen Peroxide, Liquid Solution, Spray Bottle, 2.000 oz.

  • Item # 48LW61
  • Mfr. Model # 25702
Hydrogen Peroxide, Liquid Solution, Spray Bottle, 2.000 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hydrogen peroxide spray treats minor cuts, scrapes, and abrasions to help prevent infection.
Show More Close
 

Technical Specifications

Item # 48LW61
Mfr. Model # 25702
UNSPSC #51102709
Shipping Weight 0.18 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Hydrogen Peroxide
Form - First Aid and Wound Care Liquid Solution
Package Type - First Aid and Wound Care Spray Bottle
Size - First Aid and Wound Care 2.000 oz.
Count - First Aid and Wound Care 1
Standards FDA
Item Hydrogen Peroxide Spray
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms