This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MEDI-FIRST 

    First Aid Kit Refill, Refill, Cardboard Case Material, General Purpose, 150 People Served Per Kit

  • Item # 14U293
  • Mfr. Model # 734RF
First Aid Kit Refill, Refill, Cardboard Case Material, General Purpose, 150 People Served Per Kit

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

Use this Medi FirstĀ® first aid refill kit to replenish supplies from kit No. 14U292.
Show More Close
 

Technical Specifications

Item # 14U293
Mfr. Model # 734RF
UNSPSC #42172001
Shipping Weight 5.25 lbs
Country of Origin USA *
Item First Aid Kit Refill
First Aid Kit Type Refill
First Aid Kit Primary Application General Purpose
Number of People Served 101-150
Unitized Yes
People Served Per Kit 150
Case Material Cardboard
First Aid Kit Mounting Type No Mounting
Height 9"
Width 8"
Depth 8"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 1010
Number of Shelves 4
Color Brown
First Aid Kit ANSI Standards ANSI Z308.1-2009
First Aid ANSI Kit Type Not ANSI Compliant
Includes (1) 4 oz. Eyewash, (1) 3 oz. Antiseptic Spray, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (50) Alcohol Wipes, (10) Ammonia Wipes, (1) 15mL Eyedrops, (1) Burnaid, (100) Decorel Forte Plus, (100) 1" x 3" Plastic Strips, (20) 3" Cotton Tip Applicator, (1) 2" x 5 yd. Conforming Gauze Roll, (25) 2" x 2" Gauze Pads, (1) 2" Medi-Rip, (1) Tri-Cut Tape, (50) Woven Strips, (40) Fingertip Bandages, (40) Knuckle Bandages, (4) Eye Pads, (25) 3" x 3" Gauze Pads, (1) Adhesive Tape, (1) Bloodstopper, (10) Non-Adherent Pads, (1) 2" Roller Gauze, (1) Scissor, (1) Tweezers, (1) Ice Pack, (1) Nitrile Gloves, (250) Antacid, (100) Non-Aspirin, (250) Pain Relief, (1) First Aid Guide
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

This item is restricted for international sale.

Alternate Search Terms