This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MEDI-FIRST 

    First Aid Kit, Kit, Plastic Case Material, General Purpose, 100 People Served Per Kit

  • Item # 3JNL3
  • Mfr. Model # 3JNL3
First Aid Kit, Kit, Plastic Case Material, General Purpose, 100 People Served Per Kit

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

Large Medi-FirstĀ® first aid kit comes in a sturdy plastic case and is portable or wall mountable. Ideal for use in industries including construction, manufacturing, medical, and municipal services.
Show More Close
 

Technical Specifications

Item # 3JNL3
Mfr. Model # 3JNL3
UNSPSC #42172001
Shipping Weight 4.05 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 76-100
Unitized No
People Served Per Kit 100
Case Material Plastic
First Aid Kit Mounting Type Portable, Wall Mount
Height 13-11/16"
Width 9-1/4"
Depth 2-3/4"
Waterproof Yes
First Aid Kit Application General Purpose
Number of Components 25
Number of Shelves 2
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2009
First Aid ANSI Kit Type III
Includes (100) 1" x 3" Plastic Bandages, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (10) Ammonia Inhalants, (30) Antiseptic Towelettes, (12) 0.9g Burn Cream, (2) Disposable Instant Cold Pack, (2) 2" x 5 yd. Elastic Bandages, (1) 4 oz. Eyewash, (2) 0.5 oz. First Aid Cream, (1) First Aid Guide, (1) Forceps, (10) Insect Sting Relief Wipes, (3) pr. Nitrile Gloves, (20) PVP Iodine Wipes, (1) 52" x 84" Rescue Blanket, (1) 4-1/2" Scissor, (10) 2 x 2" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (10) 4" x 4" Sterile Gauze Pads, (2) 5" x 9" Sterile Gauze Pads, (6) Oval Eye Pads, (6) Stretch Bandages, (2) Triangle Bandages, (1) Wire Splint, (100) Woven Adhesive Strips
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

This item is restricted for international sale.

Alternate Search Terms