Check Availability
  • MEDI-FIRST 

    Fabric Strip Bandages, 2" x 1-3/4", Blue

  • Item # 3JNK7
  • Mfr. Model # 66050
Fabric Strip Bandages, 2" x 1-3/4", Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Specifically developed for use in food and restaurant prep, blue bandages are designed to be highly visible. Flexible fabric material stays on even in water.
Show More Close
 

Technical Specifications

Item # 3JNK7
Mfr. Model # 66050
UNSPSC #42311505
Shipping Weight 0.13 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Blue
Bandage Material Fabric
Length 2"
Width 1-3/4"
Metal Detectable Yes
Water Resistant/Waterproof None
Bandages Included 50
Latex Content Latex Free
Package Type Box
Item Metal Detectable Bandage
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms