Check Availability
  • MEDI-FIRST 

    Fabric Strip Bandages, 3" x 1-3/4", Beige

  • Item # 3JMG7
  • Mfr. Model # 61773
Fabric Strip Bandages, 3" x 1-3/4", Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These durable cloth bandages meet the demands of the most vigorous work. They stay on even in water or grease. Nonstick pad and ventilation help promote healing.
Show More Close
 

Technical Specifications

Item # 3JMG7
Mfr. Model # 61773
UNSPSC #42311505
Shipping Weight 0.11 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Beige
Bandage Material Fabric
Length 3"
Width 1-3/4"
Metal Detectable No
Water Resistant/Waterproof None
Bandages Included 25
Latex Content Latex Free
Package Type Box
Item Bandage
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms