Check Availability
Eye Magnet, Silver, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 11C674
Mfr. Model # 71701
UNSPSC #53131610
Shipping Weight 0.07 lbs
Country of Origin Pakistan *
Item Eye Magnet
Color Silver
Disposable No
Material Stainless Steel
Height 1/4"
Length 4"
Width 1/4"
For Use With Removing Material from Eye
Includes Loop Handle, Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms