Check Availability
  • MEDI-FIRST 

    Black EMT Scissors, 7-1/2" Overall Length, Rounded, Stainless Steel

  • Item # 11C665
  • Mfr. Model # 70901-BK
Black EMT Scissors, 7-1/2" Overall Length, Rounded, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Medi-FirstĀ® EMT scissors are used chiefly for sizing and removing dressings and bandages. Smooth action, yet rugged and durable.
Show More Close
 

Technical Specifications

Item # 11C665
Mfr. Model # 70901-BK
UNSPSC #42311537
Shipping Weight 0.16 lbs
Country of Origin Pakistan *
Item EMT Utility Scissors
Overall Length 7-1/2"
Color Black
Blade End Style Rounded
Blade Material Stainless Steel
Handle Material Plastic
Disposable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms