Check Availability
  • MEDI-FIRST 

    Antiseptic Wipes, Wipes, Box, Wrapped Packets

  • Item # 14U289
  • Mfr. Model # 21433
Antiseptic Wipes, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These individual towelettes are saturated with 1:750 Benzalkonium Chloride solution.
Show More Close
 

Technical Specifications

Item # 14U289
Mfr. Model # 21433
UNSPSC #53131624
Catalog Page 1841
Shipping Weight 0.9 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Antiseptic Wipes
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 100
Formula 1:750 Benzalkonium Chloride
Includes Spanish Labeling where Available
Item Antiseptic Wipes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms