Check Availability
  • MEDI-FIRST 

    Antiseptic, Liquid Solution, Spray Bottle, 2.000 oz.

  • Item # 48LW60
  • Mfr. Model # 24402
Antiseptic, Liquid Solution, Spray Bottle, 2.000 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

First aid Antiseptic Spray is formulated to help relieve pain and prevent infection from minor cuts and burns.
Show More Close
 

Technical Specifications

Item # 48LW60
Mfr. Model # 24402
UNSPSC #51102710
Shipping Weight 0.17 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Antiseptic
Form - First Aid and Wound Care Liquid Solution
Package Type - First Aid and Wound Care Spray Bottle
Size - First Aid and Wound Care 2.000 oz.
Count - First Aid and Wound Care 1
Formula 0.1% Benzalkonium Chloride, 5.0% Benzocaine
Standards FDA
Item Antiseptic Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms