Check Availability
  • MEDI-FIRST 

    Ammonia Inhalants, Wipes, Box, Wrapped Packets

  • Item # 3UZG8
  • Mfr. Model # 22612
Ammonia Inhalants, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Treat or help prevent fainting with one of these Medi-FirstĀ® Ammonia Inhalant Wipes. The individually wrapped wipes are easily stored and transported to be ready when heat stress or other workplace first aid emergency occurs.
This 10-pack helps keep your first aid cabinet or kit stocked and compliant. Prestocked, ANSI/ISEA Z308.1-2015-compliant kits for various jobsites and environments are available separately.
Show More Close
 

Technical Specifications

Item # 3UZG8
Mfr. Model # 22612
UNSPSC #12142103
Catalog Page 1844
Shipping Weight 0.06 lbs
Country of Origin USA *
Application - First Aid and Wound Care Respiratory Stimulant
Item - First Aid and Wound Care Ammonia Inhalants
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 10
Formula Alcohol 35%, Ammonia 15%
Item Ammonia Inhalant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms