Check Availability
  • MEDECO 

    Stainless Steel/Boron Alloy Safety Shield Padlock Guard, 4-1/8"H x 1-5/8"W x 2-1/2"L, Gray

  • Item # 48ZM86
  • Mfr. Model # 5004732-T-26-DL1-S
Stainless Steel/Boron Alloy Safety Shield Padlock Guard, 4-1/8"H x 1-5/8"W x 2-1/2"L, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Medeco® Protector II Series indoor/outdoor Padlock has an industrial-grade weather-resistant stainless steel body, with a cut-, saw-, and pry-resistant boron alloy steel deadlocking shackle that stands up to most physical attacks. Hardened stainless steel inserts inside the cylinder provide further protection from drilling and other physical attacks. The proprietary Medeco3 triple locking design is virtually pickproof, and the key retaining cylinder won't release the key until the shackle is locked, for additional security. A proprietary key control system requires a special key cutting machine and access to Medeco specific blanks to help prevent unauthorized key duplication.
Show More Close
 

Technical Specifications

Item # 48ZM86
Mfr. Model # 5004732-T-26-DL1-S
UNSPSC #46171501
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Padlock Guard
Type Safety Shield
Material Stainless Steel/Boron Alloy
Color Gray
Height 4-1/8"
Length 2-1/2"
Width 1-5/8"
Max. Shackle Dia. (In.) 7/16"
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms