Check Availability
  • MECHANIX WEAR 

    Tactical Glove, Coyote Tan, L, 9" L, PR

  • Item # 400R73
  • Mfr. Model # FFTAB-72-010
Tactical Glove, Coyote Tan, L, 9" L, PR Tactical Glove,Coyote Tan,L,9" L,PR Tactical Glove,Coyote Tan,L,9" L,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400R73
Mfr. Model # FFTAB-72-010
UNSPSC #46181504
Shipping Weight 0.16 lbs
Country of Origin Philippines *
Item Tactical Glove
Size L
Color Coyote Tan
Length 9"
Cuff Safety
Lining Tricot
Palm Material Synthetic Leather
Back Material TrekDry(R)
Cut-Resistant Material None
Stitching Material Nylon
Grade of Leather Synthetic Leather
Closure Type Elastic
Cut Clute
Thumb Style Straight
Finger Style Full Finger
Temp. Range 32 Degrees to 200 Degrees F
Standards CE EN 388, EN 420
ANSI/ISEA Abrasion Level 0
Application Tactical, Rescue, General Purpose, Shooting, Mechanical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms