Check Availability
  • MECHANIX WEAR 

    Tactical Glove, Black, 2XL, 11" L, PR

  • Item # 400R70
  • Mfr. Model # FFTAB-55-012
Tactical Glove, Black, 2XL, 11" L, PR Tactical Glove,Black,2XL,11" L,PR Tactical Glove,Black,2XL,11" L,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400R70
Mfr. Model # FFTAB-55-012
UNSPSC #46181504
Shipping Weight 0.165 lbs
Country of Origin Philippines *
Item Tactical Glove
Size 2XL
Color Black
Length 11"
Cuff Safety
Lining Tricot
Palm Material Synthetic Leather
Back Material TrekDry(R)
Cut-Resistant Material None
Stitching Material Nylon
Grade of Leather Synthetic Leather
Closure Type Elastic
Cut Clute
Thumb Style Straight
Finger Style Full Finger
Temp. Range 32 Degrees to 200 Degrees F
Standards CE EN 388, EN 420
ANSI/ISEA Abrasion Level 0
Application Tactical, Rescue, General Purpose, Shooting, Mechanical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms