Check Availability
  • MEASURETEK 

    Floor Scale Ramp,2300kg/5000 lb.,4-1/2in

  • Item # 12R961
  • Mfr. Model # 12R961
Floor Scale Ramp,2300kg/5000 lb.,4-1/2in
Qty
  • Web Price
    $505.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MEASURETEK floor scale ramp is made of diamond plate steel. Designed for use with floor scales, Nos. 12R959 and 12R960, sold separately.
Show More Close
 

Technical Specifications

Item # 12R961
Mfr. Model # 12R961
UNSPSC #41111509
Catalog Page 1426
Shipping Weight 144.0 lbs
Country of Origin China *
Item Floor Scale Ramp
Capacity 2300kg/5000 lb.
Material Diamond Plate Steel
Overall Height 4"
Overall Length 48"
Overall Width 48"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.