Check Availability
  • MEASURETEK 

    610g Mechanical Graduated Beam Compact Bench Scale

  • Item # 12R993
  • Mfr. Model # 12R993
610g Mechanical Graduated Beam Compact Bench Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Accurate and dependable scales include cast iron base with durable stainless steel platter. Magnetic dampening system helps provide faster readings.
Show More Close
 

Technical Specifications

Item # 12R993
Mfr. Model # 12R993
UNSPSC #41111503
Shipping Weight 4.55 lbs
Country of Origin China *
Scale Sub-Category Beam Balance
Scale Item Compact Bench Scale
Digital/Mechanical Mechanical
Capacity 610g
Scale Graduations 0.1g
Scale Display Graduated Beam
Weighing Surface Depth 6"
Weighing Surface Width 6"
Overall Length 18-1/2"
Overall Width 6"
Overall Height 6"
Application Modes Weighing
Platform Material Stainless Steel
Housing Material Aluminum/Zinc Alloy
Weighing Units g
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.