Check Availability
  • MEAL KIT SUPPLY 

    Emergency Food Ration Packet, 140 oz, PK12

  • Item # 35HY31
  • Mfr. Model # MKA-01
Emergency Food Ration Packet, 140 oz, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Precooked, multicourse ready-to-eat meals from Meal Kit Supply® offer an emergency food supply in durable packaging that can be stored up to 5 yr. Commercially prepared using the same ingredients as U.S. military MREs (meals, ready to eat). The varied menu provides 12 different breakfast/lunch/dinners, including vegetarian options. Meals are complete with beverage mixes, condiments, spoon, napkin, and a water-activated heater bag to reheat the pouched entree or side dish.
Show More Close
 

Technical Specifications

Item # 35HY31
Mfr. Model # MKA-01
UNSPSC #50192703
Shipping Weight 19.9 lbs
Country of Origin USA *
Item Emergency Food Ration Packet
Size 140 oz.
People Served 1 to 12 for Up to 4 Days
Number of Courses 3
Calories per Meal 1200
Shelf Life 5 yr. From Date of Manufacture
Standards USDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms