Check Availability
  • MCR SAFETY 

    Triwear® Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color

  • Item # 2ETF5
  • Mfr. Model # T1110AF
Triwear® Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Triwear® offers a contoured frame and sleek design for an eye catching look that makes you want to wear it. The lens provides a distortion free 180° field of vision. An excellent orbital seal keeps your eyes safe, so you can feel good about looking good. Non-slip, soft temple material and a soft, secure TPR nose pad ensure a good fit. Included is a dual purpose storage/cleaning bag and breakaway cord.
Show More Close
 

Technical Specifications

Item # 2ETF5
Mfr. Model # T1110AF
UNSPSC #46181802
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Triwear(R)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Includes Adjustable Break-Away Retainer Cord, Mircofiber Bag
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In