Check Availability
  • MCR SAFETY 

    Swagger® Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 22JJ42
  • Mfr. Model # SR142AF
Swagger® Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Make a bold statement with this brash look. Thick, wide, sleek, low profile temples and a modern design gives you the look and protection that you desire. This eyewear offers an excellent orbital seal and great comfort. The soft TPR material on the temples coupled with soft TPR nose pads ensures that these Swagger® safety glasses are an excellent option for longtime wear. Breakaway cord included.
Show More Close
 

Technical Specifications

Item # 22JJ42
Mfr. Model # SR142AF
UNSPSC #46181802
Catalog Page 1654
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Swagger(R)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Includes Cord
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms