Check Availability
  • MCR SAFETY 

    Swagger® Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 22JJ41
  • Mfr. Model # SR140AF
Swagger® Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides great comfort and excellent seal. Nonslip low-profile bayonet temples are thick and wide for better side protection and a bold modern look. Dual lens design. Soft TPR temple and nose pad material offer long-wearing comfort.
Show More Close
 

Technical Specifications

Item # 22JJ41
Mfr. Model # SR140AF
UNSPSC #46181802
Catalog Page 1654
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Swagger(R)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Includes Cord
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms