Check Availability
  • MCR SAFETY 

    Stratos® Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 9AA35
  • Mfr. Model # SS110
Stratos® Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stratos Safety Glasses are an affordable alternative featuring a stylish wraparound design with a one-piece lens and integral sideshields. Their lightweight frame provides added comfort and balance for the wearer.
Show More Close
 

Technical Specifications

Item # 9AA35
Mfr. Model # SS110
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Stratos(R)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula/Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2015, CAN/CSA Z94.3-16
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms