Check Availability
  • MCR SAFETY 

    Storm® Scratch-Resistant Safety Glasses, Shade 5.0 Lens Color

  • Item # 3WLZ6
  • Mfr. Model # ST1150
Storm® Scratch-Resistant Safety Glasses, Shade 5.0 Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CREWS Storm safety Glasses design offers extreme comfort in a wraparound lens construction. The ratchet-action temples are combined with nonslip rubber head grips to create a customized fit. Replacement lenses are available.
Show More Close
 

Technical Specifications

Item # 3WLZ6
Mfr. Model # ST1150
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Storm(R)
Gender Unisex
Lens Color Shade 5.0
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms