This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MCR SAFETY 

    Solaris Scratch-Resistant Safety Glasses, Shade 3.0 Lens Color

  • Item # 35ZA49
  • Mfr. Model # SO1130
Solaris Scratch-Resistant Safety Glasses, Shade 3.0 Lens Color

See alternate products available online.

Product Details

This contemporary frame design combines fit, function, and style for a clean, sleek appearance. Molded from impact-resistant nylon, the Solaris incorporates a soft, vented brow pad with soft TPR nose pads and TPR bayonet temples.
Show More Close
 

Technical Specifications

Item # 35ZA49
Mfr. Model # SO1130
UNSPSC #46181802
Catalog Page 1654
Shipping Weight 0.07 lbs
Country of Origin China *
Item Safety Glasses
Series Solaris
Gender Unisex
Lens Color Shade 3.0
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Slate
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Slate
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms