Check Availability
  • MCR SAFETY 

    Smooth Nitrile Coated Gloves, Glove Size: S, Green

  • Item # 49DC68
  • Mfr. Model # 9790S
Smooth Nitrile Coated Gloves, Glove Size: S, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DC68
Mfr. Model # 9790S
UNSPSC #46181504
Shipping Weight 0.14 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 0
Suggested Use Environment Dry
Insulated No
Lining Interlock
Glove Size S
Color Green
Cuff Knit Wrist
Glove Length 10"
Thumb Style Wing
Standards EN388, 21 CFR, 170-199 For Food Contact
ANSI/ISEA Puncture Level 0
Application Agriculture, Landscaping, Bottling
Resists Wet, Dry, Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms