Check Availability
  • MCR SAFETY 

    Smooth Nitrile Coated Gloves, Glove Size: L, Blue/Natural

  • Item # 48GM42
  • Mfr. Model # 97960L
Smooth Nitrile Coated Gloves, Glove Size: L, Blue/Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Tough, nitrile-coated everyday work gloves from MCR Safety resist abrasion, snags, and punctures. The soft interlock lining help hands stay comfortable during an extended task.
Style 97960 component materials comply with federal regulations for food contact.
Show More Close
 

Technical Specifications

Item # 48GM42
Mfr. Model # 97960L
UNSPSC #46181504
Catalog Page 1692
Shipping Weight 0.27 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry, Light Oil and Oily
Insulated No
Lining Jersey
Glove Size L
Color Blue/Natural
Cuff Safety Cuff
Glove Length 11"
Thumb Style Wing
Standards ANSI, EN388
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 2
Application Automotive Assembly, Farming, Landscaping, Material handling
Resists Abrasions, Cuts, Tear, Punctures
Special Features FDA Accepted Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms