Check Availability
  • MCR SAFETY 

    Smooth Nitrile Coated Gloves, Glove Size: M, White/Burgundy

  • Item # 48GG80
  • Mfr. Model # 9740M
Smooth Nitrile Coated Gloves, Glove Size: M, White/Burgundy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-wearing Consolidator® Plus cut-and-sewn drivers gloves from MCR Safety are designed for excellent comfort and ease of wear. The cool, comfortable canvas back is shirred to stay on without inhibiting movement. Supported construction boosts strength and protection, and the nitrile coating is abrasion-resistant.
Show More Close
 

Technical Specifications

Item # 48GG80
Mfr. Model # 9740M
UNSPSC #46181504
Catalog Page 1692
Shipping Weight 0.17 lbs
Country of Origin Sri Lanka *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Insulated No
Lining Jersey
Glove Size M
Color White/Burgundy
Cuff Knit Wrist
Glove Length 9-1/2"
Thumb Style Wing
Standards EN388
ANSI Cut Grams 0
ANSI/ISEA Cut Level A2
ANSI/ISEA Puncture Level 0
Application Construction, Automotive Assembly, General Maintenance, Carpentry
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms