Check Availability
  • MCR SAFETY 

    SWAGGER® Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 21U044
  • Mfr. Model # SR112
SWAGGER® Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety glasses provide great comfort and excellent seal. The soft TPR temple and nose pad material offer long-wearing comfort. Nonslip low-profile bayonet temples are thick and wide for better side protection and a bold modern look.
Show More Close
 

Technical Specifications

Item # 21U044
Mfr. Model # SR112
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Swagger(R)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Includes Retainer Cord
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In