Check Availability
  • MCR SAFETY 

    STORM® Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item # 3WLZ7
  • Mfr. Model # ST117
STORM® Scratch-Resistant Safety Glasses, Silver Mirror Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Workers in the Storm® can expect extreme comfort with this face-flattering protective eyewear from Crews®. Ratchet action temples combined with non- slip rubber head grips create a customized fit for virtually any head size. Wraparound lens constructed of lightweight material delivers advanced visual acuity and protection.
Show More Close
 

Technical Specifications

Item # 3WLZ7
Mfr. Model # ST117
UNSPSC #46181802
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series STORM(R)
Gender Unisex
Lens Color Silver Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms