Check Availability
  • MCR SAFETY 

    Rubicon® Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 2ETE6
  • Mfr. Model # T4112AF
Rubicon® Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Crews® Protective Eyewear Rubicon™ has a curved lens which provides distortion-free 180° field of vision. Spring-hinge temples and nonslip temple sleeves ensure a comfortable and secure fit.
Show More Close
 

Technical Specifications

Item # 2ETE6
Mfr. Model # T4112AF
UNSPSC #46181802
Catalog Page 1656
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Rubicon(R)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black/Silver
Eyewear Size Universal
Frame Material Metal
Lens Material Polycarbonate
Temple Color Silver
Temple Style Spring Hinge
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Includes Retainer Cord
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In