Check Availability
  • MCR SAFETY 

    Rough Nitrile Coated Gloves, Glove Size: L, Natural/Blue

  • Item # 48GM43
  • Mfr. Model # 97962L
Rough Nitrile Coated Gloves, Glove Size: L, Natural/Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, nitrile-coated everyday work gloves from MCR Safety resist abrasion, snags, and punctures. The rough-textured coating enhances grip. The soft interlock lining help hands stay comfortable during an extended task.
Style 97962 component materials comply with federal regulations for food contact.
Show More Close
 

Technical Specifications

Item # 48GM43
Mfr. Model # 97962L
UNSPSC #46181504
Catalog Page 1692
Shipping Weight 0.23 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Rough
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 0
Suggested Use Environment Dry, Light Oil and Oily
Insulated No
Lining Jersey
Glove Size L
Color Natural/Blue
Cuff Knit Wrist
Glove Length 11"
Thumb Style Wing
Standards EN388
ANSI Cut Grams 0
ANSI/ISEA Puncture Level 3
Application Automotive Assembly, Farming, Landscaping, Material handling
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms