Check Availability
  • MCR SAFETY 

    Replacement Strap, Black, Elastic

  • Item # 35ZA39
  • Mfr. Model # HDXSTRAP
Replacement Strap, Black, Elastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 35ZA39
Mfr. Model # HDXSTRAP
UNSPSC #42142909
Catalog Page 1654
Shipping Weight 0.02 lbs
Country of Origin China *
Item Replacement Strap
Color Black
Material Elastic
X-Ray Detectable No
For Use With Hornet Glasses
Dimensions 19" L x 1/2" H
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov