Check Availability
  • MCR SAFETY 

    Rattler Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 6LGY8
  • Mfr. Model # RT112AF
Rattler  Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rattlerâ„¢ features interchangeable 3-position ratcheting bayonet temples and an adjustable head band with each pair. A unique feature of the head band with hook and loop closure is the ability to adjust with one hand while wearing. The Rattlerâ„¢ also features full length, non-slip TPR temple sleeves for comfort and grip. A closed cell foam seal provides optimum protection from small particles and debris. The lightweight frame and wraparound lens design provides greater side impact protection.
Show More Close
 

Technical Specifications

Item # 6LGY8
Mfr. Model # RT112AF
UNSPSC #46181802
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Rattler(TM)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable, Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Interchangeable Temples, Headband
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In