Check Availability
  • MCR SAFETY 

    REAPER Scratch-Resistant Safety Glasses, Shade 3.0 Lens Color

  • Item # 22JJ51
  • Mfr. Model # RP2130
REAPER  Scratch-Resistant Safety Glasses, Shade 3.0 Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Reaper-style safety glasses are bringing you a design that is admired both for its great looks and functionality. The removable closed cell foam gasket forms a seal around each eye blocking out dust, debris, and small particles. In addition, each side is vented to allow air to flow inside the lens.
Show More Close
 

Technical Specifications

Item # 22JJ51
Mfr. Model # RP2130
UNSPSC #46181802
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series REAPER(TM)
Gender Unisex
Lens Color Shade 3.0
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Includes Closed Cell Foam Lining
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms