Check Availability
  • MCR SAFETY 

    REAPER Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 22JJ48
  • Mfr. Model # RP210AF
REAPER  Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Reaper is bringing you style and a design that is admired both for its great looks and functionality. The removable closed cell foam gasket forms a seal around each eye blocking out dust,debris, and small particles. Each side is vented to allow air to flow inside the lens. The dual lens are lightweight and scratch resistant. Non-slip, soft temple material. Soft, secure TP R nose pad. Also available in goggle options.
Show More Close
 

Technical Specifications

Item # 22JJ48
Mfr. Model # RP210AF
UNSPSC #46181802
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Reaper(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In