Check Availability
  • MCR SAFETY 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Blue, M, PR 1

  • Item # 49DC23
  • Mfr. Model # 9672DT2M
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Blue, M, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DC23
Mfr. Model # 9672DT2M
UNSPSC #46181504
Shipping Weight 0.07 lbs
Country of Origin Pakistan *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 3
Glove Coating Material Polyurethane
Suggested Use Environment Dry/Light Oil
Series Memphis Diamond Tech 2
Glove Size M
Puncture Resistant No
Palm Material Dyneema(R), Fiber with Polyurethane Coating
Color Blue
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Hand Style Left and Right
Glove Length 9-1/2"
Application Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Glass Handling, Janitorial, Material Handling, Recycling, Salvage
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms