Check Availability
  • MCR SAFETY 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Blue, L, PR 1

  • Item # 49DC22
  • Mfr. Model # 9672DT2L
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Blue, L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Up to 15 times stronger than surgical steel these Memphis Diamond Tech 2 series cut resistant gloves by MCR Safety feature DSM Dyneema® a high modulus polyethylene (HMPE) fiber with high abrasion- and cut-resistance. Gloves come with a breathable shell for cool and comfortable wear, and have color-coded hem sizing to ease identification.
Show More Close
 

Technical Specifications

Item # 49DC22
Mfr. Model # 9672DT2L
UNSPSC #46181504
Shipping Weight 0.08 lbs
Country of Origin Pakistan *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 0
Glove Coating Material Polyurethane
Suggested Use Environment Dry/Light Oil
Series Memphis Diamond Tech 2
Glove Size L
Puncture Resistant No
Palm Material Dyneema(R), Fiber with Polyurethane Coating
Color Blue
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Hand Style Left and Right
Glove Length 10"
Application Agriculture, Construction, HVAC, Janitorial, Stamping
Abrasion Resistant Yes
ANSI Abrasion Cycles 1569
ANSI Cut Grams Greater Than 500
ANSI Puncture Newtons 0
Back Material HPPE
Finger Material Dyneema(R)
Finger Style Full
Gauge 18
Knuckle Padding Material None
Standards ANSI 105, EN388
Stitching Material Dyneema(R)
Thumb Style Natural
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms