Check Availability
  • MCR SAFETY 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level A3, HPPE Lining, Black, S, PR 1

  • Item # 48GM91
  • Mfr. Model # 92733PUS
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level A3, HPPE Lining, Black, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Comfortable Memphis® Cut Pro™ cut-resistant palm-coated gloves from MCR Safety are so easy to wear, they help encourage safety compliance. The polyurethane palm and finger coating adds abrasion resistance and grip for tough jobs.
Show More Close
 

Technical Specifications

Item # 48GM91
Mfr. Model # 92733PUS
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.11 lbs
Country of Origin Sri Lanka *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A3
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 3
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant HPPE
Suggested Use Environment Dry
Series Memphis Cut Pro
Glove Size S
Puncture Resistant No
Palm Material Polyurethane
Color Black
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Flat
Glove Hand Style Left and Right
Glove Length 12-1/2"
Application Aerospace, Assembly Line Production, Automotive Assembly, Carpentry, Farming, Glass Handling, Iron Work, Landscaping, Material Handling, Recycling, Sheet Metal Industry, Warehousing
Abrasion Resistant Yes
ANSI Abrasion Cycles 5471
ANSI Cut Grams 1486
ANSI Puncture Newtons 0
Back Material HPPE / Synthetic
Finger Material Polyurethane / HPPE / Synthetic
Finger Style Full
Gauge 13
Knuckle Padding Material None
Standards ANSI 105, EN388
Stitching Material HPPE
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms