Check Availability
  • MCR SAFETY 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Black, L, PR 1

  • Item # 48GM89
  • Mfr. Model # 92733PUL
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Black, L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable Memphis® Cut Pro™ cut-resistant palm-coated gloves from MCR Safety are so easy to wear, they help encourage safety compliance. The polyurethane palm and finger coating adds abrasion resistance and grip for tough jobs.
Show More Close
 

Technical Specifications

Item # 48GM89
Mfr. Model # 92733PUL
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.13 lbs
Country of Origin Sri Lanka *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 3
ANSI/ISEA Abrasion Level 4
Glove Coating Material Polyurethane
Suggested Use Environment Dry
Series Memphis Cut Pro
Glove Size L
Puncture Resistant No
Palm Material Polyurethane
Color Black
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Flat
Glove Hand Style Left and Right
Glove Length 13-3/4"
Application Aerospace, Assembly Line Production, Automotive Assembly, Carpentry, Farming, Glass Handling, Iron Work, Landscaping, Material Handling, Recycling, Sheet Metal Industry, Warehousing
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms