Check Availability
  • MCR SAFETY 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Black, Salt and Pepper, XS, PR 1

  • Item # 48GH98
  • Mfr. Model # 92723PUXS
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Black, Salt and Pepper, XS, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable Memphis® Cut Pro™ cut-resistant palm-coated gloves from MCR Safety are so easy to wear, they help encourage safety compliance. The seamless shell is cool and comfortable, and the polyurethane palm and finger coating adds abrasion resistance and grip for tough jobs.
Show More Close
 

Technical Specifications

Item # 48GH98
Mfr. Model # 92723PUXS
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.11 lbs
Country of Origin Sri Lanka *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 5
Glove Coating Material Polyurethane
Suggested Use Environment Dry/Light Oil
Series Memphis Cut Pro
Glove Size XS
Puncture Resistant Yes
Palm Material Polyurethane
Color Black, Salt and Pepper
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Flat
Glove Hand Style Left and Right
Glove Length 11-1/2"
Application Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Glass Handling, Janitorial, Material Handling, Recycling, Salvage
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms