Check Availability
  • MCR SAFETY 

    Pantera® Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 35ZA42
  • Mfr. Model # PN120AF
Pantera® Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stylish and durable Pantera® is designed to perform in dusty environments. It features a hypo-allergenic foam seal that helps prevent eye injuries and protects from airborne dust and debris. Also features a scratch-resistant lens for excellent visibility and durability.
Show More Close
 

Technical Specifications

Item # 35ZA42
Mfr. Model # PN120AF
UNSPSC #46181802
Catalog Page 1654
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Pantera
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms