Check Availability
  • MCR SAFETY 

    Pantera Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color

  • Item # 35ZA41
  • Mfr. Model # PN112AF
Pantera Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Outstanding comfort and protection from impact and airborne debris. The Hornet DX# features a replaceable vented hypo-allergenic foam gasket around the entire inside of the lens. The removable strap provides an adjustable goggle-like fit in a lightweight design.
Show More Close
 

Technical Specifications

Item # 35ZA41
Mfr. Model # PN112AF
UNSPSC #46181802
Catalog Page 1656
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Pantera
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms