Check Availability
  • MCR SAFETY 

    PVC Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, Multi, 2XL, PR 1

  • Item # 49DC81
  • Mfr. Model # 93867XXL
PVC Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, Multi, 2XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49DC81
Mfr. Model # 93867XXL
UNSPSC #46181504
Shipping Weight 0.29 lbs
Country of Origin Mexico *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A4
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Puncture Level 0
Glove Coating Material PVC
Suggested Use Environment Dry
Series Memphis HERO
Glove Size 2XL
Puncture Resistant No
Palm Material Kevlar(R),Steel,PVC
Color Multi
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Dotted
Glove Hand Style Left and Right
Glove Length 10"
Application Manufacturing, Food Service, Glass Handling, HVAC, Warehousing
Abrasion Resistant No
ANSI Abrasion Cycles 0
ANSI Cut Grams 1759
ANSI Puncture Newtons 0
Finger Material Kevlar(R), Stainless Steel
Finger Style Full Finger
Gauge 7
Knuckle Padding Material None
Standards ANSI/ISEA 105
Stitching Material Kevlar(R)/Stainless Steel
Thumb Style Reinforced
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms