Check Availability
  • MCR SAFETY 

    PVC Cut Resistant Gloves, ANSI/ISEA Cut Level A3 Lining, Black, Yellow, XS, PK 12

  • Item # 48GL46
  • Mfr. Model # 9366XS
PVC Cut Resistant Gloves, ANSI/ISEA Cut Level A3 Lining, Black, Yellow, XS, PK 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 48GL46
Mfr. Model # 9366XS
UNSPSC #46181504
Shipping Weight 1.77 lbs
Country of Origin Mexico *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A3
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 0
Glove Coating Material PVC
Suggested Use Environment Dry
Glove Size XS
Puncture Resistant No
Palm Material PVC
Color Black, Yellow
Cuff Knit Wrist
Glove Coating Coverage Full
Glove Coating Finish Dotted
Glove Hand Style Ambidextrous
Glove Length 8"
Application Automotive Assembly, Farming, Landscaping, Carpentry, Construction, Metal Fabrication
Abrasion Resistant Yes
ANSI Abrasion Cycles 1147
ANSI Cut Grams 1155
ANSI Puncture Newtons 0
Finger Material PVC / Kevlar(R)
Finger Style Full Finger
Gauge 7
Knuckle Padding Material None
Standards ANSI/ISEA 105
Stitching Material Kevlar(R)
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms