Check Availability
  • MCR SAFETY 

    PVC Cut Resistant Gloves, ANSI/ISEA Cut Level A3 Lining, Black, Yellow, L, PK 12

  • Item # 48GL40
  • Mfr. Model # 9365L
PVC Cut Resistant Gloves, ANSI/ISEA Cut Level A3 Lining, Black, Yellow, L, PK 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 48GL40
Mfr. Model # 9365L
UNSPSC #46181504
Shipping Weight 1.9 lbs
Country of Origin Mexico *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A3
ANSI/ISEA Abrasion Level 2
ANSI/ISEA Puncture Level 2
Glove Coating Material PVC
Suggested Use Environment Dry
Glove Size L
Puncture Resistant No
Palm Material PVC
Color Black, Yellow
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Dotted
Glove Hand Style Left and Right
Glove Length 9-3/4"
Application Manufacturing, Food Service, Glass Handling, HVAC, Warehousing
Abrasion Resistant Yes
ANSI Abrasion Cycles 736
ANSI Cut Grams 1080
ANSI Puncture Newtons 42.93
Finger Material PVC / Kevlar(R)
Finger Style Full
Gauge 7
Knuckle Padding Material None
Standards ANSI/ISEA 105
Stitching Material Kevlar(R)
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms