Check Availability
  • MCR SAFETY 

    PVC Cut Resistant Gloves, ANSI/ISEA Cut Level A3 Lining, Black, Yellow, S, PR 1

  • Item # 48GL07
  • Mfr. Model # 9369S
PVC Cut Resistant Gloves, ANSI/ISEA Cut Level A3 Lining, Black, Yellow, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 48GL07
Mfr. Model # 9369S
UNSPSC #46181504
Shipping Weight 0.14 lbs
Country of Origin Mexico *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A3
ANSI/ISEA Abrasion Level 2
Glove Coating Material PVC
Suggested Use Environment Dry
Glove Size S
Puncture Resistant No
Palm Material PVC
Color Black, Yellow
Cuff Knit Wrist
Glove Coating Coverage Full
Glove Coating Finish Dotted
Glove Hand Style Ambidextrous
Glove Length 7-1/2"
Application Manufacturing, Carpentry, Warehousing
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms