Check Availability
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, Gray, 2XL, PR 1

  • Item # 49JY65
  • Mfr. Model # 92783XXL
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, Gray, 2XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JY65
Mfr. Model # 92783XXL
UNSPSC #46181504
Shipping Weight 0.26 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A4
ANSI/ISEA Abrasion Level 4
Glove Coating Material Nitrile
Suggested Use Environment Oily
Glove Size 2XL
Puncture Resistant Yes
Palm Material Nitrile
Color Gray
Cuff Knit
Glove Coating Coverage Full
Glove Coating Finish Sandy
Glove Hand Style Left and Right
Glove Length 10-3/4"
Application Cut Protection, Liquid Resistance
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms